Shop All Dishwashing Detergents
This Product is Discontinued
Dawn Professional
Manual Pot & Pan Dish Detergent, Original Scent, Five Gallon Cube (Discontinued)
Mfr # 70681
Zoro # G6100952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Cube
- Fragrance Original
- Chemicals For Use On Ceramic; Glass; Metal; Plastic; Stainless Steel
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Professional
- MFR # 70681
- Zoro # G6100952
- UPC # 37000706816
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 5 gal |
Size | 5 gal |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Cube |
Fragrance | Original |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Form | Liquid |
Net Weight | 46.75 lbs |
Container Type | Cube |
For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Standards | Kosher Certified |
Application | Hand Dishwashing |
Description
Dawn® Professional Manual Pot & Pan Dish Detergent, Original Scent, Five Gallon Cube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.