Shop All Dishwashing Detergents
Dawn Professional
Manual Pot & Pan Dish Detergent, 38 oz Bottle
Mfr # 45112
Zoro # G6099379
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Original
- Chemicals For Use On Ceramic; Glass; Metal; Plastic; Stainless Steel
- Size 38 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Professional
- MFR # 45112
- Zoro # G6099379
- UPC # 37000451129
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 38 oz |
Size | 38 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Original |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Standards | Kosher Certified |
Container Type | Bottle |
Includes | One 38-oz. flip cap bottle |
Application | Hand Dishwashing |
Form | Liquid |
Net Weight | 2.689 lbs |
Effective to Remove | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
Description
Dawn® Professional Manual Pot & Pan Dish Detergent, 38 oz Bottle
- •Dishwashing detergent with long-lasting suds cleans 58% more greasy pots and pans per sink vs. Dawn non-concentrated.
- •Superior grease fighting power vs. leading competitive products.
- •Dawn dish soap can be diluted to make a versatile all-purpose cleaner for a variety of surfaces.
- •Formulated to help remove greasy food soils from pots, pans and utensils.
- •Can also be diluted to make a versatile, all-purpose cleaning solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Blue/Mango, PK10 (TBC-8BM-10)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- KOHLER Curve Touchless Foaming Soap Dispenser, Ac-Powered (25197-CP)
- CARLISLE FOODSERVICE Small Looped End Mop, Red W/ Yellow Band, 369411B05 (369411B05)
- DAWN PROFESSIONAL Liquid Dish Soap for Hand Washing Pots and Pans, Commercial Kitchens, Bottle, 1 gal, 4 Pack (57445CT)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, PK4 (57444)
- DAWN PROFESSIONAL Liquid Ready-To-Use Grease Fighting Power Dissolver Spray, 32 oz Trigger On Spray Bottle (75330EA)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, PK8 (PGC 45113)
- DAWN PROFESSIONAL Dish Power Dissolver, 32 oz Spray Bottle, PK6 (56037)
- DAWN Pot/Pan Detergent, Liquid, Lemon, 1 Gal, , YW, PK 4 (PGC57444)
- RECKITT BENCKISER Reckitt Benckiser 81053 Dish Detergent Gel Packs; Orange; 32-Box (81053)
- Dawn Professional Dishwashing Detergents