Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Dawn Professional
Heavy-Duty Floor Cleaner, Neutral Scent, 1gal Bottle, PK3 (Discontinued)
Mfr # 08789
Zoro # G6102842
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Unscented
- Container Type Bottle
- Weight 31.017 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Professional
- MFR # 08789
- Zoro # G6102842
- UPC # 10037000087899
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Form | Liquid |
Fragrance | Unscented |
Container Type | Bottle |
Weight | 31.017 lbs |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile |
Removes | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Application | Floor Cleaner/Degreaser |
Description
Dawn® Professional Heavy-Duty Floor Cleaner, Neutral Scent, 1gal Bottle, 3/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.