Shop All Dishwashing Detergents
Dawn
Pot/Pan Detergent, Dish Liquid, Lemon, 38oz., YW, PK 8
Mfr # PGC45113CT
Zoro # G002501434
product price: $64.39
/pk 8, $8.05/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Lemon
- Primary Chemical Lemon
- Cleaner Container Size 38 fl oz (1.2 quart)
- Application Pot; Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # PGC45113CT
- Zoro # G002501434
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 38 fl oz (1.2 quart) |
Details
Item - Dishwashing | Manual Pot/Pan Detergent |
Cleaner Form | Liquid |
Fragrance | Lemon |
Primary Chemical | Lemon |
Application | Pot; Pan |
Color | Yellow |
Effective to Remove | Grease Remover; Soil Remover |
Description
Formulated for the foodservice environment, Dawn Professional Manual Pot and Pan Detergent helps remove greasy food soils from pots, pans and utensils with the grease-fighting power of Dawn. Long-lasting suds clean more dishes per sink, reduce sink changeover and save hot water vs. leading brand. You can also use on tough jobs in three-compartment sinks, food-contact surfaces, countertops, dining room tables, windows, tile walls and smallwares.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHH1)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Shop Vac 906-71-00 5 - 8 Gallon High Efficiency 712-25 Replacement Paper Filter Bag For Drywall Dust Pack of 10 (GK-71225)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 55x60", 2.0mL, Red, PK50 (45-75)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. BURGUNDY (1124-BU)
- DAWN Dishwashing Liquid, Original, 1 Gallon, , Blue, PK 4 (PGC57445CT)
- DAWN Pot/Pan Detergent, Liquid, Lemon, 1 Gal, , YW, PK 4 (PGC57444)
- DAWN Platinum Powerwash Dish Spray, Fresh, 16 oz Spray Bottle, PK6 (31836)
- DAWN Professional 5 Gal. Original Scent Manual Pot and Pan Dish Soap (003700070681)
- DAWN Platinum Powerwash Dish Spray, Citrus Scent, 16 oz Spray Bottle (40657)
- DAWN Heavy Duty Pot and Pan Detergent (08837)
- BETCO Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 128 fl oz- Fresh Ozonic, PK 4 (18510400CT)
- Dawn Dishwashing Detergents