Shop All Dishwashing Detergents
Dawn
Platinum Powerwash Dish Spray, Fresh, 16 oz Spray Bottle, PK6
Mfr # 31836
Zoro # G7765444
original price:
$47.79
20% off
new price: $37.95
/pk 6, $6.33/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Spray Bottle
- Fragrance Fresh
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
- Cleaner Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # 31836
- Zoro # G7765444
- UPC # 10037000318368
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Fragrance | Fresh |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
For Use On | Ceramic; Glass; Metal; Plastic |
Form | Liquid |
Application | Hand Dishwashing |
Includes | (3) 16 oz Starter Kit Bottles; (3) 16 oz Refills |
Container Type | Spray Bottle |
Net Weight | 7.94 lbs |
Description
Dawn® Platinum Powerwash Dish Spray, Fresh, 16 oz Spray Bottle, 2/Pack, 3 Packs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Preparation Pad, 20" Diameter, Maroon, PK10 PK (SPP20)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- HOSPECO Microworks 22oz. Large Microfiber String Mop, Blue - (2504-MFWP-22B)
- DAWN Dishwashing Detergent, Jug, 1 gal, Ready to Use, 4 Pack (57445)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 38 oz Bottle, , 8PK (01301)
- DAWN Professional 5 Gal. Original Scent Manual Pot and Pan Dish Soap (003700070681)
- DAWN Manual Dishwashing Liquid, Multi (PGC45112)
- DAWN Dish Soap Dawn Platinum Foam 10.1 fl. oz., PK12 (22419)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK (01135)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- Dawn Dishwashing Detergents