Shop All Dishwashing Detergents
This Product is Discontinued
Dawn
Platinum Powerwash Dish Spray, Fresh, 16 oz Spray Bottle, PK2 (Discontinued)
Mfr # 31836PK
Zoro # G700491419
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Spray Bottle
- Fragrance Fresh
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
- Cleaner Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dawn
- MFR # 31836PK
- Zoro # G700491419
- UPC # 37000318361
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Fragrance | Fresh |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
Container Type | Spray Bottle |
Net Weight | 2.65 lbs |
Application | Hand Dishwashing |
Form | Liquid |
For Use On | Ceramic; Glass; Metal; Plastic |
Includes | (1) 16 oz Starter Kit Bottle; (1) 16 oz Refill |
Description
The faster, easier way to clean as you go. Spray suds activate on contact without water to cut through grease. Just spray, wipe, and rinse. Unique spray technology for hard to reach items, like blenders and baby bottles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.