Shop All Dishwashing Detergents
Dawn
Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK
Mfr # 01135
Zoro # G303928688
product price: $81.19
/pk 8, $10.15/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Refreshing Rain
- Chemicals For Use On Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil
- For Use On Ceramic; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # 01135
- Zoro # G303928688
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 32.7 oz |
Size | 32.7 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Refreshing Rain |
Chemicals For Use On | Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil |
For Use On | Ceramic; Glass; Metal; Plastic |
Application | Hand Dishwashing |
Net Weight | 19.53 lbs |
Effective to Remove | Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil |
Capacity | 32.7 oz |
Container Type | Bottle |
Description
Your toughest everyday messes are no match for Dawn Platinum dishwashing liquid with four times more grease cleaning power per drop. In just seconds, Platinum takes on the baked-on, even 48-hour stuck-on food.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, Assorted (G325050PC)
- LPS All Purpose Cleaner, 28 oz. Trigger Spray Bottle, Solvent (05528)
- TOUGH GUY 18" Floor Brush, Tampico (1A842)
- TOUGH GUY Sponge, 4-3/16"L, 6"W, Cellulose, Yw (2NTH5)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 24 oz Bottles Plus (2) Sponges/Carton, 3PK (49041)
- DAWN 38 oz Bottle Liquid Dish Soap, Ready to Use, Unscented, 8 PK (45112)
- DAWN Professional Power Dissolver, 6PK (PGC75330CT)
- DAWN ULTRA DSH SOAP 70OZ (80736890)
- DAWN Dishwasher Detergent, Bottle, 38 oz, PK8 (08836)
- DAWN Ultra Antibacterial Dishwashing Liquid, Orange Scent, 38 oz Bottle, , 8PK (01659)
- CREAM SUDS Pot and Pan Presoak and Detergent, 50 lb Box (02101)
- Dawn Dishwashing Detergents