Shop All Dishwashing Detergents
Dawn
Manual PotPan Detergent, Blue
Mfr # PGC57445
Zoro # G807456151
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Original
- Cleaner Container Size 128 fl oz (4 quart)
- Effective to Remove Grease Remover; Soil Remover
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # PGC57445
- Zoro # G807456151
- UPC # 37000574453
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 128 fl oz (4 quart) |
Details
Item - Dishwashing | Manual Pot/Pan Detergent |
Cleaner Form | Liquid |
Fragrance | Original |
Effective to Remove | Grease Remover; Soil Remover |
Color | Blue |
Description
Dawn Dishwashing Liquid offers a highsurfactant formula that seeks out greasy soil, cuts through it, surrounds the removed soil and lifts it out of the way It is perfect for manually washing pots and pans
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- SANITAIRE Cord Retainer Set (53574A5)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 38 oz Bottle, , 8PK (01301)
- DAWN Platinum Powerwash Dish Spray, Citrus Scent, 16 oz Spray Bottle (40657)
- DAWN Pot/Pan Detergent, Dish Liquid, Lemon, 38oz., YW, PK 8 (PGC45113CT)
- DAWN Ultra Antibacterial Dishwashing Liquid, Apple Blossom Scent, 38 oz Bottle, , 8PK (01134)
- DAWN Liquid Dishwashing, 38 oz., Lemon, PK8 (45113)
- DAWN EZ Squeeze Ultra Original Scent Liquid Dish Soap 14.7 oz (00206)
- COLGATE-PALMOLIVE Palmolive, DISHWASHING LIQUID, FRESH SCENT, 25 OZ, 9PK (97416)
- Dawn Dishwashing Detergents