Shop All Shower Rods
Dawn Kitchen & Bath Products Inc
Dawn Kitchen WCTR50400 Shower Wall Mount Supply Round Elbow; Brushed Nickel
Mfr # WCTR50400
Zoro # G203990204
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # WCTR50400
- Zoro # G203990204
- UPC # 609224226496
- Country of Origin China
- Category Shower Rods
Description
Wall Mount Supply Elbow (Round). This shower products are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. The showers are equipped with different spray settings and easy- to- clean spray nozzles to create extraordinary showering experience. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free.
Features- Material - Solid Brass Construction
- Solid Brass Construction
- Connects Hand shower Hose to Water Supply
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Finish - Brushed Nickel
- Style - Contemporary
- Length - 0.19 in. (trim width)
- Width - 1.81 in.
- Height - 1.94 in.
- Front to Back Depth - 0.5 in. NPT Thread
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 36In. Square (RT3636GRY1)
- WE'RE IT Lift it, 72" x 30" Electric Sit Stand Desk, 4 Memory/1 USB Digital Control-White Top, White Base (VL23WH7230-459)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-FRUIT-GG)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- ZENITH Shower Curtain Rod White White (512W)
- Dawn Kitchen & Bath Products Inc Shower Rods