Shop All Shower Rods
Dawn Kitchen & Bath Products Inc
Dawn Kitchen WCTR50100 Shower Wall Mount Supply Round Elbow; Chrome
Mfr # WCTR50100
Zoro # G603990224
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # WCTR50100
- Zoro # G603990224
- UPC # 609224226489
- Country of Origin China
- Category Shower Rods
Description
Wall Mount Supply Elbow (Round). This shower products are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. The showers are equipped with different spray settings and easy- to- clean spray nozzles to create extraordinary showering experience. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free.
Features- Material - Solid Brass Construction
- Solid Brass Construction
- Connects Hand shower Hose to Water Supply
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Finish - Chrome
- Style - Contemporary
- Length - 0.19 in. (trim width)
- Width - 1.81 in.
- Height - 1.94 in.
- Front to Back Depth - 0.5 in. NPT Thread
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS EverLife Workstation Chair Mat for Hard Floors, With Lip, 66x60, Clear (132775)
- MANHATTAN COMFORT Avesta 2-Piece Double Side Table in White, Stamp, Yellow (2-7AMC132)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- MOEN Shower Rod in Satin Stainless (55-5)
- UTOPIA ALLEY Utopia Alley LR1WW Rustproof L Shaped Corner Shower Curtain Rod; White (LR1WW)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 9531-036000 (9531-036000)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- UTOPIA ALLEY Utopia Alley HK4BK Victoria Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Black - Set of 12 (HK4BK)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- Dawn Kitchen & Bath Products Inc Shower Rods