Shop All Soap Dishes & Dispensers
Dawn Kitchen & Bath Products Inc
Dawn Kitchen SD6325BN Brushed Nickel Soap Dispenser
Mfr # SD6325BN
Zoro # G503884852
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # SD6325BN
- Zoro # G503884852
- UPC # 609224225611
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn® brings function and aesthetics together to make the spaces comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life. Sink accessories, such as cutting boards, bottom grids, colanders and trays, maximize the performance and productivity of the work space.
Features- Brass Construction Pump with Plast Refillable Bottle
- Chrome, Brushed Nickel and Dark Brown Finishes
- Refillable from the Top
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Construction Material - Solid Brass
- Finish - Brushed Nickel
- Style - Contemporary
- Width - 2.22 in.(plastic refill bottle)
- Height - 2.59 in. (Counter to spout) 7.97 in.(plastic refill bottle)
- Front to Back Depth - 3.25 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- BETCO Clario Touch Free Black Dispenser Automatic Black (9196800)
- DIAL Dial DIA06040CT Antibacterial Hand Sanitizer Foam; Clear (DIA06040CT)
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- MACFAUCETS Automatic Wall Mounted Soap Dispenser, In Polished Chrome, ASD-13 (ASD-13 PC)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- Dawn Kitchen & Bath Products Inc Soap Dishes & Dispensers