Shop All Soap Dishes & Dispensers
Dawn Kitchen & Bath Products Inc
Dawn Kitchen SD6306C Chrome Soap Dispenser
Mfr # SD6306C
Zoro # G303884656
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # SD6306C
- Zoro # G303884656
- UPC # 609224225574
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn® brings function and aesthetics together to make the spaces comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life. Sink accessories, such as cutting boards, bottom grids, colanders and trays, maximize the performance and productivity of the work space.
Features- Brass Construction Pump with Plast Refillable Bottle
- Chrome, Brushed Nickel and Dark Brown Finishes
- Refillable from the Top
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Construction Material - Solid Brass
- Finish - Chrome
- Style - Contemporary
- Width - 2.22 in.(plastic refill bottle)
- Height - 1.69 in. (Counter to spout) 7.09 in.(plastic refill bottle)
- Front to Back Depth - 3.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF 5 ft. Faux Bird of Paradise (FL01102)
- REJUVENATE Cabinet and Furniture Restorer, 16 oz (RJ16CCLAM)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795LS.L.P)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- IMPACT PRODUCTS Impact IMP 9330 ClearVu Encore Plastic Soap Dispenser (IMP 9330)
- BEY BERK INTERNATIONAL Bey-Berk International TT204X Marble Bath Soap Dispenser in Green Onyx; White & Tan (TT204X)
- SPIRELLA Polyresin Leather Soap Dispenser Lio White (10.20292)
- BETTER LIVING PRODUCTS Clear Choice 3 Chamber Soap And Shower Dispenser Chrome (72344)
- NU STEEL Tatara Group BW3H Soap Dish - Clear Glass (BW3H)
- SPIRELLA Stoneware Soap Dish Gemma Dark Grey (10.20320)
- Dawn Kitchen & Bath Products Inc Soap Dishes & Dispensers