Shop All Shower Curtains
Dawn Kitchen & Bath Products Inc
Dawn Kitchen POP110 Chrome Pop-Up Drain
Mfr # POP110
Zoro # G803990109
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # POP110
- Zoro # G803990109
- UPC # 609224225550
- Country of Origin China
- Category Shower Curtains
Description
This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn brings function and aesthetics together to make the spaces comfortable and enjoyable.
Features- Material - Solid Brass Construction
- Chrome and Brushed Nickel Finishes
- Over Flow Included
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- No Lift Rod Included
- One Touch Control
- Durable and Easy to Maintain
- Finish - Chrome
- Style - Modern
- Length - 2.375 in.
- Width - 2.375 in.
- Height - 7.5 in.
- Front to Back Depth - 2.375 in.
- Item Weight - .8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Core Removable Lock Kit, Black (HF23B.X)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BN/W)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- BAXTON STUDIO Avery Modern Dark Grey Queen Size Headboard (134-7269)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G035 Bottom Sink Grid For Small Bowl (G035)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G032 Bottom Sink Grid For Large Bowl (G032)
- HERITAGE LACE 8505W-6030 Rhapsody 60 x 30 in. Drop Tier - White (6290E-OC)
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- JACENT Kenney Chrome Silver Metal Shower Curtain Rings 12 pk (KN61100V2)
- HOMEROOTS 72 x 70 x 1 in. Silver Marble & Geo Pattern Shower Curtain (399737)
- B & K iDesign 72 in. H X 72 in. W Frost Solid Shower Curtain Liner PEVA (12051)
- Dawn Kitchen & Bath Products Inc Shower Curtains