Dawn Kitchen HSS0390100-8 Rectangle Rainheads
Mfr # HSS0390100-8
Zoro # G404126655
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # HSS0390100-8
- Zoro # G404126655
- UPC # 609224226106
- Country of Origin China
- Category Washroom Accessories
Description
Dawn® shower products are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. The showers are equipped with different spray settings and easy-to-clean spray nozzles to create extraordinary showering experience. Dawn bath accessories come in both stainless steel and solid brass construction with different styles to create customized bathroom spaces with diverse tastes and looks. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free.
Features- Solid Brass Construction.
- Spray Settings: Rain.
- Easy to Clean Rubber Nozzles.
- Arm & Flange Not Included.
- Chrome and Brushed Nickel Finishes.
- Ceiling Mount.
- Construction Material - Solid Brass.
- Finish - Chrome.
- Height - 8.06 in.
- Width - 2.5 in.
- Theme - Contemporary
- Shower Head Reach - 4.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- VIEGA Viega MegaPress union, 1" x 1" (95425)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT8)
- ZORO SELECT 3/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1883-030)
- ZORO SELECT Toilet Paper Roller, Unfinished, Plastic (15133)
- WINGITS CRESCENT Pivot Bracket, PK2 (CRMB-CHM)
- VINTIQUEWISE Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H (QI003544.S)
- KINGSTON BRASS 7" Swivel Soap and Sponge Holder, Chrome (CC2171)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Chrome (CC2001)
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- CREATIVE BATH Tooth Brush Holder (RM-LUC20CLR)
- Dawn Kitchen & Bath Products Inc Washroom Accessories