Shop All Bathroom Sinks
Dawn Kitchen & Bath Products Inc
Dawn Kitchen GVB87024 Ceramic Wash Basin- Round Shape
Mfr # GVB87024
Zoro # G703975404
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # GVB87024
- Zoro # G703975404
- UPC # 609224226809
- Country of Origin China
- Category Bathroom Sinks
Description
Dawn products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn brings function and aesthetics together to make your spaces comfortable and enjoyable. They are of smooth and contemporary design to compliment any home.
Features:- Ceramic
- Hand Painted White with Blue Floral Design
- Drain Opening - 1-3/4 in.
- Vessel Mount Sink
- Durable and Easy to Maintain
- Certified cUPC
- Sink Material - Ceramic
- Sink Finish - Hand Painted White with Blue Floral Design
- Installation Type - Vessel Mount
- Sink has Overflow Drain - No
- Sink Shape - Round
- Sink Width - 16-1/4 in.
- Sink Back to Front Dimension - 16-1/4 in.
- Sink Back to Front Dimension - 5-3/4 in.
- Number of Basins - 1
- Item Weight - 23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 24" Towel Bar (72568-CP)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- T&S BRASS Cold Spindle Assembly (005959-40)
- PLAST-O-MATIC Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi (VBM075V-PV)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN STANDARD Aqualyn C-Top Lava 8 In Ctrs (0475.020.020)
- TOTO Lvtry w/Sngloss, Undr Cntr, 20-1/2x12-3/8" (LT191G#01)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-7)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869004.020)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- Dawn Kitchen & Bath Products Inc Bathroom Sinks