Shop All Shower Curtains
Dawn Kitchen & Bath Products Inc
Dawn Kitchen G063 Bottom Sink Grid
Mfr # G063
Zoro # G404068405
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # G063
- Zoro # G404068405
- UPC # 609224223389
- Country of Origin China
- Category Shower Curtains
Description
This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn® brings function and aesthetics together to make the spaces comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life. Sink accessories, such as cutting boards, bottom grids, colanders and trays, maximize the performance and productivity of the work space.
Features- Material - 304 Stainless Steel
- Finished - Polished Satin
- Fits Comfortably Across Sink Bottom Providing a Protective Base from Scratching
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Style - Contemporary
- Length - 15 in.
- Width - 11.375 in.
- Height - 1 in.
- Front to Back Depth - 15 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 3 ft. x 25 in. Lime Fir Christmas Tree with 234 Tips (K162630)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G032 Bottom Sink Grid For Large Bowl (G032)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G035 Bottom Sink Grid For Small Bowl (G035)
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- KENNEY MFG Kenney Clear Plastic Shower Curtain Rings 12 pk (KN61218V2)
- Dawn Kitchen & Bath Products Inc Shower Curtains