Shop All Shower Curtains
Dawn Kitchen & Bath Products Inc
Dawn Kitchen G036 Bottom Sink Grid For Small Bowl
Mfr # G036
Zoro # G404068535
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # G036
- Zoro # G404068535
- UPC # 609224222313
- Country of Origin China
- Category Shower Curtains
Description
This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn® brings function and aesthetics together to make the spaces comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life. Sink accessories, such as cutting boards, bottom grids, colanders and trays, maximize the performance and productivity of the work space.
Features- Material - 304 Stainless Steel
- Finished - Polished Satin
- Fits Comfortably Across Sink Bottom Providing a Protective Base from Scratching
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Style - Contemporary
- Length - 12.25 in.
- Width - 15 in.
- Height - 1 in.
- Front to Back Depth - 12.25 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy Lectern Podium- Cherry (LLC44CH)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Full - 54"x75", 8" Depth (MM-54758-V-CVR)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G035 Bottom Sink Grid For Small Bowl (G035)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G032 Bottom Sink Grid For Large Bowl (G032)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- BRADLEY Bradley Corporation 72 X 72 Shower Curtain, Vinyl - 9537-727200 (9537-727200)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- INTERDESIGN iDesign Clear Plastic Shower Curtain Rings , 12PK (76870)
- B & K iDesign 72 in. H X 72 in. W Clear Solid Shower Curtain Liner Vinyl (14551)
- Dawn Kitchen & Bath Products Inc Shower Curtains