Shop All Shower Curtains
Dawn Kitchen & Bath Products Inc
Dawn Kitchen G035 Bottom Sink Grid For Small Bowl
Mfr # G035
Zoro # G104068583
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # G035
- Zoro # G104068583
- UPC # 609224222306
- Country of Origin China
- Category Shower Curtains
Description
This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn® brings function and aesthetics together to make the spaces comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life. Sink accessories, such as cutting boards, bottom grids, colanders and trays, maximize the performance and productivity of the work space.
Features- Material - 304 Stainless Steel
- Finished - Polished Satin
- Fits Comfortably Across Sink Bottom Providing a Protective Base from Scratching
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Style - Contemporary
- Length - 10.625 in.
- Width - 13.875 in.
- Height - 1 in.
- Front to Back Depth - 10.625 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G032 Bottom Sink Grid For Large Bowl (G032)
- INTERDESIGN iDesign 72 in. H X 72 in. W Clear Raindrop Shower Curtain Vinyl (21981)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L (4EEY5)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- ZENITH METAL CURTAIN ROD 72"" BN (506ST)
- ZENITH METAL TENSION ROD 42-72""CHROME (506S)
- Dawn Kitchen & Bath Products Inc Shower Curtains