Shop All Shower Curtains
Dawn Kitchen & Bath Products Inc
Dawn Kitchen DM118 Sink Drain Mat
Mfr # DM118
Zoro # G204068490
original price:
$126.99
11% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # DM118
- Zoro # G204068490
- UPC # 609224223419
- Country of Origin China
- Category Shower Curtains
Description
This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn brings function and aesthetics together to make the spaces comfortable and enjoyable.
Features- Material - 304 Stainless Steel
- Finished - Polished Satin
- Fits Comfortably Across Sink Creating more Work Space in the Kitchen
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Style - Modern
- Length - 15.56 in.
- Width - 12.19 in.
- Height - 0.313 in.
- Front to Back Depth - 15.56 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (14976)
- HOLIDAY TRIMS Silver Ornament Hooks Indoor Christmas Decor (3927000)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G032 Bottom Sink Grid For Large Bowl (G032)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G035 Bottom Sink Grid For Small Bowl (G035)
- HOOKLESS Shower Curtain Pique White (83783)
- HOOKLESS Shower Curtain, Spa, 71x77 (83791)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- INTERDESIGN iDesign Clear Plastic Shower Curtain Rings , 12PK (76870)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- Dawn Kitchen & Bath Products Inc Shower Curtains