Dawn Kitchen D2230501BN Pressure-Balancing Valve Trims; Brushed Nickel
Mfr # D2230501BN
Zoro # G204126725
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # D2230501BN
- Zoro # G204126725
- UPC # 609224226571
- Country of Origin China
- Category Washroom Accessories
Description
Dawn shower products are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. The showers are equipped with different spray settings and easy-to-clean spray nozzles to create extraordinary showering experience. Dawn bath accessories come in both stainless steel and solid brass construction with different styles to create customized bathroom spaces with diverse tastes and looks. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free.
Features:- Solid Brass Construction.
- Valve Not Included.
- Shower Only.
- For Use with Diverter Valve D1267200 (Shower Only) or D1267300 (Shower and Tub).
- No Diverter.
- Chrome and Brushed Nickel Finishes.
- Construction Material - Solid Brass.
- Finish - Brushed Nickel.
- Theme - Contemporary.
- Product Height - 8 in.
- Product Width - 8 in.
- Shower Head Reach - 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Piston Kit (PTR6203-EU-ULF)
- SLOAN Sloan Regal Manual Toilet Flushometer Valve 1.6GPF (3080053)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-BN)
- STUDOR 2 " Dia., ABS Plastic, Polystyrene, Connector: PVC, White Finish, MINI-VENT(R) (20301)
- HAPCO-ELMAR SS175WHT-Finishing Touches Small Shell Amenity Dish, White, PK 48 (SS175WHT)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- BASICWISE Bamboo Removable Top Lid Rectangular Tissue box (QI003486)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- IDESIGN Astor Silver Stainless Steel Shower Curtain Rod (72280)
- GROHE Universal Pull Out Spray Chrome Starligh (46658NC0)
- KOHLER Large Shower Basket (1897-BS)
- Dawn Kitchen & Bath Products Inc Washroom Accessories