Dawn Kitchen & Bath Products Inc

Dawn Kitchen & Bath DSU3118 31 in. L Undermount Single Bowl - 16 Gauge


product price: $666.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Outside: 32-3/4"L x 20-1/4"W x 10-1/2"D.
  • Inside: 30"L x 17-1/2"W (Basin).
  • Drain Opening: 3-1/2".
  • Minimum Cabinet Size: 36".
  • Optional: CB118 Cutting Board, COL118 Colander, G037 Bottom Grid, SD-01 Strainer.
  • Package Dimensions: 37-3/8" x 20" x 11-3/4".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.