Shop All Toilet Paper Dispensers & Holders
Dawn Kitchen & Bath Products Inc
Dawn Kitchen & Bath 94010070S Round Toilet Roll Holder - Stainless Steel
Mfr # 94010070S
Zoro # G803989585
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.31 in
- Dispenser Width 6.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # 94010070S
- Zoro # G803989585
- UPC # 609224224980
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Width | 6.91 in |
Dispenser Height | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Unscented, Blue (PL9764/55)
- 3M Stripping Pad, 15 In, Brown, PK5 (7100)
- PURAPAIL Pail Utility 6 qt. Red Sanitizing, PK12 (5506-6S)
- KIMBERLY-CLARK PROFESSIONAL Shop Towels Original, Blue, Pop-Up Dispenser Box (200 Towels/Box, 8 Boxes/Case, 1,600 Towels/Case) (75190)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Black (56784A)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- DELTA Kayra Tissue Holder (73350-BL)
- DELTA Woodhurst Tissue Holder (73250-BL)
- Dawn Kitchen & Bath Products Inc Toilet Paper Dispensers & Holders