Dawn Kitchen & Bath Products Inc

Dawn Kitchen & Bath 3238 18.19 in. L Undermount Bar Sink - 20 Gauge


product price: $148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Outside: 18-1/8"L x 16-5/8"W x 7-1/4"D.
  • Inside: 16-1/2"L x 15"W.
  • Drain Opening: 3-1/2".
  • Minimum Cabinet Size: 21".
  • Optional: SD-01 Strainer.
  • Package Dimensions: 18-7/8" x 17-7/8" x 6-7/8".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.