Shop All Single Handle Bathroom Faucets
Dawn Kitchen & Bath Products Inc
Dawn Kitchen AB67 1540C Single-Lever Chrome Lavatory Faucet
Mfr # AB67 1540C
Zoro # G803732853
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # AB67 1540C
- Zoro # G803732853
- UPC # 609224226403
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Dawn® faucets are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. Constructed with ceramic disc cartridges, the faucets are durable over the long run in a broader variety of water conditions.
Features:- Solid brass construction
- Ceramic Disk Cartridges
- Flexible Supply Lines
- cUPC Certified
- Compliant with California Lead Plumbing Law
- Compliant with Drinking Water System Health Effects.
- Spout Reach - 4.91 in.
- Spout Height - 2.69 in.
- Faucet Material - Soid Brass
- Finish of Faucet - Chrome
- Water Flow Rate - 1.4 Gpm.
- Item Weight - 4.61 Lbs.
- Pullout Sprayer - No
- Sensor Activated - No
- Number of Handles - 1
- Handle Style - Lever
- Number of Sink Holes Required - 1
- Water Flow Controls - Aerating Flow
- Valve Type - Ceramic Disc Cartridge
- Theme - Contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 2" Black Pipe Nipple Sch 80 (0332619006)
- MOEN Haley Pd Kit Fct Chrm (87245)
- PARKER 3/8" Compression Brass Union 90 Degree Elbow 10PK (165CA-6)
- ZORO SELECT 3" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-343)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- DELTA Trillian: Single Handle Vessel Bathroom Faucet (743-PR-DST)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-RB)
- Dawn Kitchen & Bath Products Inc Single Handle Bathroom Faucets