Shop All Kitchen Faucets
Dawn Kitchen & Bath Products Inc
Dawn Kitchen AB50 3708BN Single-Lever Brushed Nickel Kitchen Faucet
Mfr # AB50 3708BN
Zoro # G303765443
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # AB50 3708BN
- Zoro # G303765443
- UPC # 609224222856
- Country of Origin China
- Category Kitchen Faucets
Description
Dawn® faucets are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. Constructed with ceramic disc cartridges, the faucets are durable over the long run in a broader variety of water conditions.
Features:- Solid brass construction
- Ceramic Disk Cartridges
- Flexible Supply Lines
- cUPC Certified
- Compliant with California Lead Plumbing Law
- Compliant with Drinking Water System Health Effects.
- Spout Reach - 7.09 in.
- Spout Height - 8.72 in.
- Faucet Material - Soid Brass
- Finish of Faucet - Brushed Nickel
- Water Flow Rate - 1.74 Gpm.
- Item Weight - 3.55 Lbs.
- Pullout Sprayer - Yes
- Sensor Activated - No
- Number of Handles - 1
- Handle Style - Lever
- Number of Sink Holes Required - 1
- Water Flow Controls - Aerating Flow
- Valve Type - Ceramic Disc Cartridge
- Theme - Contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHF100)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8353G052)
- KOHLER Trip Lever Handle Assembly (1128497-CP)
- WOODFORD MANUFACTURING Enclosed Wall Faucet, 3-3/4 In. (B24-1/2)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen AB50 3091BN Single Lever Brushed Nickel Kitchen Faucet With Push Button Pull Out Spray (AB50 3091BN)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN2FCABCP)
- EVERFLOW Kitchen faucet w/ pull down Sprayer, 1 handle, 1 or 3 hole Stainless Chrome (BAC-K50C)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-A317XKABCP)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- MOEN Sleek Pd Motionsense Brushed Gold (7864EWBG)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- Dawn Kitchen & Bath Products Inc Kitchen Faucets