Shop All Kitchen Faucets
Dawn Kitchen & Bath Products Inc
Dawn Kitchen AB50 3091BN Single Lever Brushed Nickel Kitchen Faucet With Push Button Pull Out Spray
Mfr # AB50 3091BN
Zoro # G303764903
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # AB50 3091BN
- Zoro # G303764903
- UPC # 609224228520
- Country of Origin China
- Category Kitchen Faucets
Description
Dawn® faucets are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. Constructed with ceramic disc cartridges, the faucets are durable over the long run in a broader variety of water conditions.
Features:- Solid brass construction
- Ceramic Disk Cartridges
- Flexible Supply Lines
- cUPC Certified
- Compliant with California Lead Plumbing Law
- Compliant with Drinking Water System Health Effects.
- Spout Reach - 7.78 in.
- Spout Height - 9.88 in.
- Faucet Material - Soid Brass
- Finish of Faucet - Brushed Nickel
- Water Flow Rate - 1.53 Gpm.
- Item Weight - 7.39 Lbs.
- Pullout Sprayer - Yes
- Sensor Activated - No
- Number of Handles - 1
- Handle Style - Lever
- Number of Sink Holes Required - 1
- Water Flow Controls - Aerating Flow
- Valve Type - Ceramic Disc Cartridge
- Theme - Contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN (K) (-4F) 2.2GPM VR FEMALE LAMINAR OUTLET, 3/4-27 F (WHITE) (G62621)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-25NLH)
- B & K VLV GATE BRSS 1/2""IPS LF (100-403NL)
- STRINGLINER Braided Line Fl Green 500 Ft (25468)
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 6" Swivel (TLL11-4102-SE1Z)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome (0128-A)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- KOHLER Artifacts Pull-Down W/Response (29709-BV)
- KOHLER Rival Pull Out Kitchen Faucet (30468-VS)
- Dawn Kitchen & Bath Products Inc Kitchen Faucets