Shop All Single Handle Bathroom Faucets
Dawn Kitchen & Bath Products Inc
Dawn Kitchen AB37 1565BN Single-Lever Brushed Nickel Bathroom Faucet With Pull Rod Drain
Mfr # AB37 1565BN
Zoro # G603732848
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # AB37 1565BN
- Zoro # G603732848
- UPC # 609224223136
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Dawn® faucets are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. Constructed with ceramic disc cartridges, the faucets are durable over the long run in a broader variety of water conditions.
Features:- Solid brass construction
- Ceramic Disk Cartridges
- Flexible Supply Lines
- cUPC Certified
- Compliant with California Lead Plumbing Law
- Compliant with Drinking Water System Health Effects.
- Spout Reach - 3.97 in.
- Spout Height - 4.31 in.
- Faucet Material - Soid Brass
- Finish of Faucet - Brushed Nickel
- Water Flow Rate - 1.85 Gpm.
- Item Weight - 3.55 Lbs.
- Pullout Sprayer - No
- Sensor Activated - No
- Number of Handles - 1
- Handle Style - Lever
- Number of Sink Holes Required - 1
- Water Flow Controls - Aerating Flow
- Valve Type - Ceramic Disc Cartridge
- Theme - Contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Plug, 304 SS, 1/4", M BSPT (ZUSA-PF-8257)
- FIORENTINI 31053-3Bs 1" Balanced Valve, 4" (31053-3BS)
- KOHLER Pressure Balance Valve, Replacement (GP1144925)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- Dawn Kitchen & Bath Products Inc Single Handle Bathroom Faucets