Shop All Single Handle Bathroom Faucets
Dawn Kitchen & Bath Products Inc
Dawn Kitchen AB33 1031C Single-Lever Chrome Bathroom Faucet With Pull Rod Drain
Mfr # AB33 1031C
Zoro # G503732948
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # AB33 1031C
- Zoro # G503732948
- UPC # 609224223082
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Dawn® faucets are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. Constructed with ceramic disc cartridges, the faucets are durable over the long run in a broader variety of water conditions.
Features:- Solid brass construction
- Ceramic Disk Cartridges
- Flexible Supply Lines
- cUPC Certified
- Compliant with California Lead Plumbing Law
- Compliant with Drinking Water System Health Effects.
- Spout Reach - 2.78 in.
- Spout Height - 3.31 in.
- Faucet Material - Soid Brass
- Finish of Faucet - Chrome
- Water Flow Rate - 1.77 Gpm.
- Item Weight - 3.55 Lbs.
- Pullout Sprayer - No
- Sensor Activated - No
- Number of Handles - 1
- Handle Style - Lever
- Number of Sink Holes Required - 1
- Water Flow Controls - Aerating Flow
- Valve Type - Ceramic Disc Cartridge
- Theme - Contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-5/8" O.D., 9 3/4 in H (155038-75)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 38 Mini Br Vlv M X F (MV5-SM3)
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (857-010C)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- Dawn Kitchen & Bath Products Inc Bathroom Sink Faucets & Accessories