Shop All Kitchen Faucets
Dawn Kitchen & Bath Products Inc
Dawn Kitchen AB06 3296C Single-Lever Chrome Kitchen Faucet With Side-Spray
Mfr # AB06 3296C
Zoro # G603764962
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # AB06 3296C
- Zoro # G603764962
- UPC # 609224226281
- Country of Origin China
- Category Kitchen Faucets
Description
Dawn® faucets are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. Constructed with ceramic disc cartridges, the faucets are durable over the long run in a broader variety of water conditions.
Features:- Solid brass construction
- Ceramic Disk Cartridges
- Flexible Supply Lines
- cUPC Certified
- Compliant with California Lead Plumbing Law
- Compliant with Drinking Water System Health Effects.
- Spout Reach - 15.34 in.
- Spout Height - 8.16 in.
- Faucet Material - Soid Brass
- Finish of Faucet - Chrome
- Water Flow Rate - 1.58 Gpm.
- Item Weight - 6.97 Lbs.
- Pullout Sprayer - Yes
- Sensor Activated - No
- Number of Handles - 1
- Handle Style - Lever
- Number of Sink Holes Required - 2
- Water Flow Controls - Aerating Flow
- Valve Type - Ceramic Disc Cartridge
- Theme - Contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 1/4x2 (793MR8)
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (29955)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0901 00 13)
- REDHAT 24V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8040G023)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen AB50 3091BN Single Lever Brushed Nickel Kitchen Faucet With Push Button Pull Out Spray (AB50 3091BN)
- T&S BRASS Faucet, Deck Mount - 8" Center (B-1120-LN)
- KINGSTON BRASS KS1171PX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171PX)
- ROHL Lux Pre-Rinse Chef-Style Kitchen Faucet (R7521APC)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- WHITEHAUS Lead-Free SS, Sgl Hole, Sgl Lvr Kitchen Faucet W/ Pull-Out Spray Head, Br (WHS1394-PSK-B)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4500)
- Dawn Kitchen & Bath Products Inc Kitchen Faucets & Accessories