Shop All Kitchen Faucets
Dawn Kitchen & Bath Products Inc
Dawn Kitchen AB04 3277BN Single-Lever Brushed Nickel Pull-Out Kitchen Faucet
Mfr # AB04 3277BN
Zoro # G403795241
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # AB04 3277BN
- Zoro # G403795241
- UPC # 609224226250
- Country of Origin China
- Category Kitchen Faucets
Description
Dawn® faucets are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. Constructed with ceramic disc cartridges, the faucets are durable over the long run in a broader variety of water conditions.
Features:- Solid brass construction
- Ceramic Disk Cartridges
- Flexible Supply Lines
- cUPC Certified
- Compliant with California Lead Plumbing Law
- Compliant with Drinking Water System Health Effects.
- Spout Reach - 8.125 in.
- Spout Height - 15.44 in.
- Faucet Material - Soid Brass
- Finish of Faucet - Brushed Nickel
- Water Flow Rate - 1.92 Gpm.
- Item Weight - 6.55 Lbs.
- Pullout Sprayer - Yes
- Sensor Activated - No
- Number of Handles - 1
- Handle Style - Lever
- Number of Sink Holes Required - 1
- Water Flow Controls - Aerating Flow
- Valve Type - Ceramic Disc Cartridge
- Theme - Contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Gasket Wax Ring W Bolts (7512)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Adapter - 1/4" FNPT x MNPT (ZUSA-PF-4621)
- UTOPIA ALLEY Utopia Alley HP2BK 26 x 54 in. Aluminum Hoop Shower Rod with Ceiling Support for Clawfoot Tub; Black (HP2BK)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1" Pipe Size, MNPT x Socket (9836-010)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen AB50 3091BN Single Lever Brushed Nickel Kitchen Faucet With Push Button Pull Out Spray (AB50 3091BN)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9183-AR-DST)
- THERMWELL PRODUCTS FC2 Hard Faucet Cover (TH386458)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Lvr Handles And Brass S (WHKBTLV3-9201-NT-BN)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-BL-DST)
- DURA FAUCET HEAVY DUTY SINGLE LEVER ARC RV LAVATORY FAUCET - VENETIAN BRONZE (DF-NML210-VB)
- Dawn Kitchen & Bath Products Inc Kitchen Faucets