Shop All Bath Towel Bars and Hooks
Dawn Kitchen & Bath Products Inc
Dawn Kitchen 8211 Square Series 24 In. Single Rail Towel Bar
Mfr # 8211
Zoro # G603909103
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # 8211
- Zoro # G603909103
- UPC # 609224224393
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Dawn bath accessories come in solid brass construction with different styles to create customized bathroom spaces with diverse tastes and looks. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free. This product made from premium materials, this Bathroom Accessory offers great function and value for your home.
Features- Product Type - Square Series 24 in. Single Rail Towel Bar.
- Style - Contemporary.
- Collection - Square Series.
- Material - Solid Brass Construction.
- Durable and Easy to Maintain.
- Wall Mount.
- Easy to Install.
- Finish - Satin Nickel.
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Length - 1 in. (trim)
- Width - 24.19 in.
- Height - 1 in.
- Front to Back Depth - 3 in.
- Item weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soho 20X18 Lav 8Cc, No Overflow (2053-N-0)
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- MOEN Kyvos Double Robe Hook Brushed Nickel (BP3703BN)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-C)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath 95010101BN Towel Bar - Brushed Nickel (95010101BN)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath 94011118S 18 in. Round Towel Rail - Stainless Steel (94011118S)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- DELTA Urban Arzo, Robe Hook Stainless (77535-SS)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- KINGSTON BRASS Concord Towel Ring, Brushed Nickel (BA8214SN)
- DELTA Dryden Towel Ring (75146-SS)
- Dawn Kitchen & Bath Products Inc Bath Towel Bars and Hooks