Shop All Soap Dishes & Dispensers
Dawn Kitchen & Bath Products Inc
Dawn Kitchen 6802 Triangle Basket 6.5 X 6.5 In. Chrome
Mfr # 6802
Zoro # G403884778
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # 6802
- Zoro # G403884778
- UPC # 609224224478
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
This bath accessories come in both stainless steel and solid brass construction with different styles to create customized bathroom spaces with diverse tastes and looks. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free.
Features- Collection - Triangle Series
- Material - Solid Brass Construction
- Chrome and Brushed Nickel Finishes
- Durable and Easy to Maintain
- Wall Mount
- Easy to Install
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Finish - Chrome
- Style - Traditional
- Length - 6.5 in.
- Width - 6.5 in.
- Height - 1.19 in.
- Front to Back Depth - 6.5 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Vertical Blinds, 35"x48", White, 3.5" Vanes (703111)
- SILVERSTONE SilverStone Technologies NT08-115X-V2 92 mm Nitrogon Series Low Profile CPU Cooler (NT08-115X-V2)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- BOB2112 Classicseries Surface-Mounted Liquid Soap Dispenser, Horizontal, 40 Oz, Metal (BOB2112)
- ACQUA DI OCEANO Soap, FloWrap 300/Cs, 300PK (2336110)
- MACFAUCETS Wall Mounted Soap Dispenser In Stainless Steel, ASD-13 (ASD-13 SS)
- INTERDESIGN iDesign Cora Satin Clear Glass Soap Pump And Side Caddy (50325)
- BETCO Clario Touch Free Black Dispenser Automatic Black (9196800)
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- DUKE CANNON SUPPLYMPANY 10OZ BudweiserBeer Soap (04BUDWEISER1)
- Dawn Kitchen & Bath Products Inc Soap Dishes & Dispensers