Shop All Dishwashing Detergents
Dawn
Dish Soap, Bottle, 24.3 oz, PK8
Mfr # 08535
Zoro # G508637057
product price: $60.15
/pk 8, $7.52/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washing Type Hand Wash
- Cleaner Form Liquid
- Fragrance Pomegranate Rose Water
- Primary Chemical Alcohol
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # 08535
- Zoro # G508637057
- UPC # 10030772085353
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Container Size | 24.3 oz |
Details
Washing Type | Hand Wash |
Cleaner Form | Liquid |
Fragrance | Pomegranate Rose Water |
Primary Chemical | Alcohol |
Color | Pink |
Container Type | Bottle |
Recommended Dilution | Ready to Use |
Standards | California Proposition 65 Compliant; VOC Compliant |
Item | Dish Soap |
Flash Point | 194 Degrees F |
Biodegradable | Yes |
NSF Rating | Not Rated |
pH Value | Alkaline |
Rinse Required | Yes |
Base Formula | Water Based |
Phosphate Free | Yes |
Septic System Safe | Yes |
Product Label | Dishwashing Liquid |
pH Level | 9 |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 24.3 oz, Ready to Use/Concentrated Ready to Use, Fragrance Pomegranate Rose Water, Product Series Dawn(R) Ultra, Cleaner Form Liquid, Product Label Dishwashing Liquid, Standards California Proposition 65 Compliant; VOC Compliant, Base Formula Water Based, Biodegradable Yes, Color Pink, Flash Point 194 Degrees F, Maximum Effective Temperature Not Applicable, Maximum RTU Yield per Container Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White 5 gal Bucket (05GXAUBB120)
- OCEDAR BRANDS Micro Fiber Flip Mop (170381)
- RUBBERMAID COMMERCIAL 12 1/2 in Sweep Face Broom, Stiff, Natural, Blue, 38" L Handle (FG638300BLUE)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- DAWN Dishwashing Liquid, Original, 38 oz, Blue, PK 8 (PGC45112CT)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 38 oz Bottle, , 8PK (01301)
- DAWN EZ Squeeze Ultra Original Scent Liquid Dish Soap 14.7 oz (00206)
- DAWN Manual Dishwashing Liquid, Multi (PGC45112)
- DAWN Liquid Dishwashing, 5 gal., Original (70681)
- DAWN Dawn Refill Spray Fresh 16Oz (52366)
- ECOS PRO Liquid Dish Soap, Bucket, 5 gal, Concentrated, Unscented (PL9721/05)
- Dawn Dishwashing Detergents