Shop All Dishwashing Detergents
Dawn
Dish Detergent, Liquid, 5-Gallon, Translucent Blue
Mfr # PGC70681
Zoro # G702501772
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Original
- Cleaner Container Size 640 fl oz (20 quart)
- Application Multipurpose
- Effective to Remove Greasy Soil Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # PGC70681
- Zoro # G702501772
- UPC # 37000706816
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 640 fl oz (20 quart) |
Details
Item - Dishwashing | Manual Pot & Pan Detergent |
Cleaner Form | Liquid |
Fragrance | Original |
Application | Multipurpose |
Effective to Remove | Greasy Soil Remover |
Color | Translucent Blue |
Description
Dishwashing liquid uses powerful, grease-cutting ingredients to leave your dishes sparkling clean. Long-lasting suds reduce sink changeover while manually washing pots and pans. High-surfactant formula seeks out greasy soil and cuts through it. The dishwashing liquid surrounds the removed soil and lifts it out of the way to quickly work through larger loads. Multipurpose soap is also powerful enough to clean greasy kitchen surfaces, pretreat stains on clothes and remove grease and oil from metals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Liquid Laundry Detergent, 50 oz., PK8 (975008)
- DIRT DEVIL Vac Bag Ryl Type F Pk3 (3200147001)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- TRIMACO 36 in W X 18 in L White Cotton Tack Cloth (10501)
- DAWN Dawn Foam Dish Spray 16 oz, Fresh Scent (52364)
- DAWN LIQUID DISH SOAP, 38OZ, 8PK (3700045112)
- DAWN Ultra Liquid Dish Detergent, Original Scent, 18 oz Pour Bottle, 10PK (80736874)
- DAWN Professional Power Dissolver, 6PK (PGC75330CT)
- DAWN 7.5 oz Ultra Original Scent Liquid Dish Soap, 12PK (1025992)
- DAWN Dishwashing Detergent, 1 gal, Lemon, PK4 (57444)
- BOARDWALK Industrial Strength Pot and Pan Detergent, 1 Gal Bottle, PK4 (209800-41ESSN)
- Dawn Dishwashing Detergents