Shop All Washroom Accessories
Dawn
Dawn LYE050504 Yangtze River Series Stamping Technique Square Shower Drain - 5 in.
Mfr # LYE050504
Zoro # G404126884
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # LYE050504
- Zoro # G404126884
- UPC # 609224230356
- Country of Origin China
- Category Washroom Accessories
Description
Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.
Features- Yangtze River Series Stamping Technique Shower Drain
- 14 Gauge premium grade 304 stainless steel
- Size: 5"
- Shape: Square
- Finish: Polished Satin
- Dimension: 5.25" W x 5.25" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHM180)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/2 in Pipe Size (850-005)
- KNAUF INSULATION 3" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001350)
- DAWN Dawn LVA360304 Volga River Series Linear Shower Drain - 36 in. (LVA360304)
- DAWN Dawn LRO360304 Contemporary Rio Orinoco River Series Linear Shower Drain - 36 in. (LRO360304)
- DICKINSON MARINE Dickinson Marine 26-021 Propane Stove Searail (26-021)
- GROHE Universal Pull Out Spray Super Steel (46731DC0)
- INTERDESIGN Toothbrush Holder Clear (55920)
- BOBRICK B2013 Satin Stainless Steel Soap Holder (B2013)
- EASY TRACK WIRE BASKET 8"" WHITE (1308)
- Dawn Washroom Accessories