Shop All Washroom Accessories
Dawn
Dawn LVA320304 Volga River Series Linear Shower Drain - 32 in.
Mfr # LVA320304
Zoro # G104126740
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # LVA320304
- Zoro # G104126740
- UPC # 609224229855
- Country of Origin China
- Category Washroom Accessories
Description
Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.
Features- Volga River Series Linear Shower Drain
- 18 Gauge premium grade 304 stainless steel
- Size: 32"
- Finish: Polished Satin
- Dimension: 3" W x 32" L
- Weight: 4.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1.6 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76322-CP)
- LDR INDUSTRIES 310 RC-11412 REDUCING COUPLING 1 1/4 X 1/2 BK (501468)
- ZURN 1" Union Female Meter x 3/4" FNPT Dual Check Valve (1UFMX34F-705)
- KOHLER/STERLING Coralai Cold Fauc Valve (GP76671)
- DAWN Dawn LRO360304 Contemporary Rio Orinoco River Series Linear Shower Drain - 36 in. (LRO360304)
- DAWN Dawn LVA360304 Volga River Series Linear Shower Drain - 36 in. (LVA360304)
- DAWN Dawn LVA120304 Volga River Series Linear Shower Drain - 12 in. (LVA120304)
- ZENITH PRODUCTS Zenith Products White Shower Caddy 7617WW (7617WW)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-SN)
- PRIMELINE TOOLS Bath Tub Splash Guard, 9 in. x 10-3/4 in., Plastic, White (1 Set) (MP6086)
- UTOPIA ALLEY Utopia Alley HK8BN Shower Curtain Rings for Bathroom Shower Rods Curtains; Brushed Nickel - Set of 12 (HK8BN)
- Dawn Washroom Accessories