Shop All Washroom Accessories
Dawn
Dawn LVA120304 Volga River Series Linear Shower Drain - 12 in.
Mfr # LVA120304
Zoro # G304126748
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # LVA120304
- Zoro # G304126748
- UPC # 609224229831
- Country of Origin China
- Category Washroom Accessories
Description
Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.
Features- Volga River Series Linear Shower Drain
- 18 Gauge premium grade 304 stainless steel
- Size: 12"
- Finish: Polished Satin
- Dimension: 3" W x 12" L
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- ZORO SELECT 1/2" FNPT Brass Poppet Spring Check Valve (CHK BRS 850-8F8F-B)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- DAWN Dawn LRO360304 Contemporary Rio Orinoco River Series Linear Shower Drain - 36 in. (LRO360304)
- DAWN Dawn LVA360304 Volga River Series Linear Shower Drain - 36 in. (LVA360304)
- DELTA Delta Ribbon Tissue Holder without Cover (IAO20551)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-BN)
- MOEN Hotel / Motel Recessed Tissue Box Holder Satin Stainless Steel (RR5520SS)
- VINTIQUEWISE Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H (QI003544.S)
- GROHE Universal Pull Out Spray Bone (46298WA0)
- Dawn Washroom Accessories