Shop All Washroom Accessories
Dawn
Dawn LBE240304 Brisbane River Series Linear Shower Drain - 24 in.
Mfr # LBE240304
Zoro # G304126618
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # LBE240304
- Zoro # G304126618
- UPC # 609224229442
- Country of Origin China
- Category Washroom Accessories
Description
Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.
Features- Brisbane River Series Linear Shower Drain
- 14 Gauge premium grade 304 stainless steel
- Size: 24"
- Finish: Polished Satin
- Dimension: 3" W x 24" L
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect 90-Degree Elbow (FSBE34)
- ASCO 8210G002 24/Dc 1/2" Npt. 2-Way (8210G002)
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKD1)
- ANDERSON METALS Union Flare Brass 3/8X3/8 (754042-06)
- DAWN Dawn LRO360304 Contemporary Rio Orinoco River Series Linear Shower Drain - 36 in. (LRO360304)
- DAWN Dawn LVA360304 Volga River Series Linear Shower Drain - 36 in. (LVA360304)
- DAWN Dawn LVA120304 Volga River Series Linear Shower Drain - 12 in. (LVA120304)
- DELTA Delta Trinsic Spray Assembly, Pull-Down (RP64069BL)
- AFD HOME Laviere Tissue Box Silver 575 x 12 x 7 in (12009554)
- DELTA Delta Nut (RP32524)
- ZURN Shower Head Holder, White, 1/1/2 in. Depth (Z7000-GBH)
- Dawn Washroom Accessories