Davis Instruments

Wireless Weather Station, UV Sensor (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Weather Station

Key Features

  • Temp. Range (F) Indoor 32 to 140 Degrees , Outdoor -40 to 150 Degrees
  • Alarms Yes
  • Relative Humidity Range Indoor 10 to 90%, Outdoor 0 to 100%
  • Wind Velocity 2 to 180 mph
  • Rain Fall 0 to 99.99 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturer Warranty Length 1 yr

Description

Wireless Weather Station, Series Vantage, Power Source 110 V AC Power Cord (Console), Solar Powered (Sensor Suite), Display Screen Type LCD Transflective, Data Update Frequency 2.5 sec, Weather Sensor Type Humidity, Rainfall, Temperature, UV and Solar Radiation, Wind Speed, Transmission Range 1,000 ft, Housing Material ABS Plastic, Humidity Accuracy +/-2 Percent, Humidity Range 1 to 100 Percent (Outdoor), 1 Percent to 100 Percent (Indoor), Humidity Resolution 1 Percent

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.