Shop All Weather Station
Davis Instruments
Weather Station, Plastic, LCD, Tripod Mount
Mfr # 6263
Zoro # G511903774
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-2% (Inside, Extra Outside, Outside)
- Humidity Resolution 1 %
- Power Source AC Power Battery
- Weather Sensor Type Direction, Humidity, Rainfall, Temperature, Wind Speed
- Display Screen Type Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Davis Instruments
- MFR # 6263
- Zoro # G511903774
- UPC # 011698015399
- Country of Origin United States
- Category Weather Station
Dimensions
Manufacturer Warranty Length | 1 yr |
Sensor Cable Length | 540 ft |
Description
Weather Station, Series Vantage, Power Source AC Power Battery, Display Screen Type Backlit LCD, Data Update Frequency 2.5 sec, Weather Sensor Type Direction, Humidity, Rainfall, Temperature, Wind Speed, Transmission Range 1,000 ft, Number of Pieces 2, Housing Material ABS Plastic, Humidity Accuracy +/-2 Percent (Inside, Extra Outside, Outside), Humidity Range 1 to 100 Percent RH (Inside, Outside), Humidity Resolution 1 Percent, Manufacturer Warranty Length 1 yr, Frequency 928 MHz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FML8)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L600#)
- LOVE Temperature Switch, Thermistor, 230VAC (TSS2-2200)
- DAVIS INSTRUMENTS Davis Vantage Vue Wireless Weather Station w/WeatherLink Console (6242)
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/Radiation Shield (6830)
- DAVIS INSTRUMENTS Stainless Steel Temperature Probe w/RJ Connector (6475)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- DAVIS INSTRUMENTS Daytime Fan Aspirated Radiation Shield Kit (7747)
- DAVIS INSTRUMENTS WeatherLink Windows - Serial Port f/Vantage Vue & Pro2 Series (6510SER)
- Davis Instruments Weather Station