Shop All Weather Station
Davis Instruments
Weather Station, Plastic, LCD, Tripod Mount
Mfr # 6253
Zoro # G211903869
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Humidity Resolution 1 %
- Power Source AC Power Battery
- Humidity Accuracy +/-2% (Inside, Extra Outside, Outside)
- Series Vantage
- Temperature Display Units Degrees C, Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Davis Instruments
- MFR # 6253
- Zoro # G211903869
- UPC # 011698015351
- Country of Origin United States
- Category Weather Station
Dimensions
Sensor Cable Length | 540 ft |
Manufacturer Warranty Length | 1 yr |
Description
Weather Station, Series Vantage, Power Source AC Power Battery, Display Screen Type Backlit LCD, Data Update Frequency 2.5 sec, Weather Sensor Type Direction, Humidity, Rainfall, Temperature, Wind Speed, Transmission Range 1,000 ft, Number of Pieces 2, Housing Material ABS Plastic, Humidity Accuracy +/-2 Percent (Inside, Extra Outside, Outside), Humidity Range 1 to 100 Percent RH (Inside, Outside), Humidity Resolution 1 Percent, Manufacturer Warranty Length 1 yr, Frequency 928 MHz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572 (4372)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059T-2.5x50B)
- SPERRY INSTRUMENTS Voltage-Continuity Tester, 4 Range (ET6207)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204B)
- DAVIS INSTRUMENTS Davis Vantage Vue Wireless Weather Station w/WeatherLink Console (6242)
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/Radiation Shield (6830)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Plus Wireless Weather Station w/UV & Solar Radiation Sensors and WeatherLink (6262)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console, 24hr Fan Aspirated Radiation Shie (6263)
- DAVIS INSTRUMENTS WeatherLink Windows - Serial Port f/Vantage Vue & Pro2 Series (6510SER)
- PCE INSTRUMENTS Digital Climate Meter Station, 32 to 122 °F (PCE-FWS 20N)
- Davis Instruments Weather Station