Davis Instruments

Weather Station, Plastic, LCD, Tripod Mount


product price: $876.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Humidity Accuracy +/-2% (Inside, Extra Outside, Outside)
  • Power Source AC Power Battery
  • Humidity Resolution 1 %
  • Housing Material ABS Plastic
  • Number of Pieces 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sensor Cable Length 40 ft
Manufacturer Warranty Length 1 yr

Description

Weather Station, Series Vantage, Power Source AC Power Battery, Display Screen Type Backlit LCD, Data Update Frequency 2.5 sec, Weather Sensor Type Barometric Pressure, Clock, Dewpoint, Evapotranspiration, Forecast, Heat Index, Humidity, Leaf Wetness, Moon Phase, Rain Rate, Rainfall, Soil Moisture, Solar Radiation, Sunrise and Sunset, Temperature, Ultra Violet, Wind, Transmission Range 1,000 ft, Number of Pieces 2, Housing Material ABS Plastic

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.