Shop All Weather Station Accessories
Davis Instruments
Weather Station Mounting Tripod
Mfr # 7716
Zoro # G4176261
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vantage Vue 6250 and Wireless Vantage Pro2 6152, 6153, 6162 or 6163
- Length 69 3/4 in
- Includes (2) 3 ft Poles
- Finish Galvanized
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davis Instruments
- MFR # 7716
- Zoro # G4176261
- UPC # 011698771608
- Country of Origin Taiwan, Province of China
- Category Weather Station Accessories
Dimensions
Length | 69 3/4 in |
Overall Height | 5.8 ft |
Details
Item | Weather Station Mounting Tripod |
For Use With | Vantage Vue 6250 and Wireless Vantage Pro2 6152, 6153, 6162 or 6163 |
Includes | (2) 3 ft Poles |
Finish | Galvanized |
Material | Steel |
Compatible Manufacturer Model Number | Vantage Vue 6250, Wireless Vantage Pro2 6152, Wireless Vantage Pro2 6153, Wireless Vantage Pro2 6162, Wireless Vantage Pro2 6163 |
Number of Pieces | 2 |
Product Type | Mounting Tripod |
Compatible Weather Monitoring System | Mfr. No. 06250, Mfr. No. 06622, Mfr. No. 06622C, Mfr. No. 06825C, Mfr. No. 6152, Mfr. No. 6152C, Mfr. No. 6153, Mfr. No. 6162, Mfr. No. 6162C, Mfr. No. 6163, Mfr. No. 6334, Mfr. No. 6334C, Mfr. No. 6345, Mfr. No. 6621, Mfr. No. 6621C, Mfr. No. 6825 |
Description
Weather Station Mounting Tripod, Product Type Mounting Tripod, Compatible Weather Monitoring System Mfr. No. 06250, Mfr. No. 06622, Mfr. No. 06622C, Mfr. No. 06825C, Mfr. No. 6152, Mfr. No. 6152C, Mfr. No. 6153, Mfr. No. 6162, Mfr. No. 6162C, Mfr. No. 6163, Mfr. No. 6334, Mfr. No. 6334C, Mfr. No. 6345, Mfr. No. 6621, Mfr. No. 6621C, Mfr. No. 6825, Number of Pieces 2, Includes (2) 3 ft Poles, Finish Galvanized, Material Steel, Overall Height 5.8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Hygrometer, Remote Probe (445715)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1000Psi/Kpa (PFQ809)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1000 PSI, Stainless Case, Lower Mount, PRO-201L-254M (PRO-201L-254M)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (FLK-1AC-II-5PK)
- DAVIS INSTRUMENTS Soil Moisture Sensor (6440)
- DAVIS INSTRUMENTS Temperature Probe (6470)
- MET ONE Wind Direction Other Sensor (1565D)
- REED INSTRUMENTS Environmental Meter, 130dB, LCD (R4700SD)
- DWYER INSTRUMENTS Dwyer Float Meter Gpm Lfma-03-A2 (LFMA-03-A2)
- MET ONE Wind Direction Other Sensor (1564D)
- REED INSTRUMENTS LM-8000-NIST 6-in-1 Multi-Function Environmental Meter, (LM-8000-NIST)
- Davis Instruments Weather Station Accessories