Shop All Weather Station
Davis Instruments
Vantage Vue Wireless Integrated Sensor Suite
Mfr # 6357
Zoro # G6483383
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davis Instruments
- MFR # 6357
- Zoro # G6483383
- UPC # 11698009145
- Country of Origin United States
- Category Weather Station
Description
Vantage Vue Wireless Integrated Sensor Suite The innovative ISS combines a rain collector, temperature/humidity sensors, and anemometer/direction vane into a single unit for optimum performance and durability. Mounting hardware included; mounting pole sold separately. The fully-integrated, corrosion-proof sensor suite is built to take all the weather your location can give. The ISS combines a rain collector, temperature/humidity sensors, and anemometer/direction vane into a single unit for optimum performance and durability. The smaller profile sensor suite is designed to minimize visual impact in your yard or on your roof. Wireless Frequency-hopping spread spectrum radio ensures consistent transmission up to 1,000' (300M) from integrated sensor suite to console. Rain Collector Self-emptying tipping spoon measures rain with .01" (0,2 mm) resolution. Anemometer Vantage Vue records wind speeds as low as 2 mph (3 km/h) and as high as 180 mph (290 km/h). Weather Proof Cover Corrosion-resistant cover provides durability in extreme conditions. Electronics are potted or over-molded for added moisture shielding. Radiation Shield Provides excellent protection from solar radiation and other sources of radiated and reflected heat. Temperature/Relative Humidity Provides outside temperature readings from -40 F to 150 F (-40 C to 65 C). Also measures relative humidity from 0 to 100%. Easy Installation Installs easily and quickly with included mounting hardware kit. Wind Direction Measures wind direction in compass points or degrees. Solar Panel Energizes the station during the day. On-board super capacitor provides power at night. Lithium battery provides backup when needed. Bubble Level Allows for more accurate installation and better data collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC7)
- BOTRON CO Standard Adj Wrist Strap Set 6ft (B9008)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (LFS-210-200-G-CERT)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- DAVIS INSTRUMENTS WeatherLink Windows - Serial Port f/Vantage Vue & Pro2 Series (6510SER)
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/Radiation Shield (6830)
- DAVIS INSTRUMENTS Radiation Shield (7714)
- DAVIS INSTRUMENTS Davis Vantage Vue Wireless Weather Station w/WeatherLink Console (6242)
- DAVIS INSTRUMENTS Daytime Fan Aspirated Radiation Shield Kit (7747)
- DAVIS INSTRUMENTS Stainless Steel Temperature Probe w/RJ Connector (6475)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01021MCB)
- Davis Instruments Weather Station