Shop All Weather Station Accessories
Davis Instruments
Temperature Probe
Mfr # 6470
Zoro # G4137865
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Leaf & Soil Moisture/Temperature Station
- Length 2 1/2 in
- Includes 15 ft Direct-Burial Cable
- For Air Yes
- Probe Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Davis Instruments
- MFR # 6470
- Zoro # G4137865
- UPC # 011698002412
- Country of Origin United States
- Category Weather Station Accessories
Dimensions
Length | 2 1/2 in |
Probe Length | 2 1/2 in |
Cable Length | 15 ft |
Details
Item | Temperature probe |
For Use With | Leaf & Soil Moisture/Temperature Station |
Includes | 15 ft Direct-Burial Cable |
For Air | Yes |
Sensor Cable Len. | 15 ft |
Wi-Fi Compatible | No |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | 6810; 6345 |
Sensor Type | Temperature |
For Water | Yes |
Series | Davis EnviroMonitor |
Bluetooth Enabled | No |
Probe Material | Stainless Steel |
For Soil | Yes |
Compatible Weather Monitoring System | Mfr. No. 6435, Mfr. No. 6810, Mfr. No. 7714 |
Product Type | Probe |
Weather Sensor Type | Temperature |
Description
Temperature Probe, Series Davis EnviroMonitor, Product Type Probe, Weather Sensor Type Temperature, Cable Length 15 ft, Number of Pieces 1, Compatible Weather Monitoring System Mfr. No. 6435, Mfr. No. 6810, Mfr. No. 7714, Includes 15 ft Direct-Burial Cable, Probe Material Stainless Steel, Probe Length 2 1/2 in, Wi-Fi Compatible No, For Water Yes, For Soil Yes, For Air Yes, Bluetooth Enabled No, Compatible Manufacturer Model Number 6810; 6345
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer (25-300-3000-psi-MIP)
- THEXTON MANUFACTURING CHARGE-CHEK BATTERY TESTER (TH117)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- BACHARACH CO Sensor, For Use With INSIGHT Plus (0024-1593)
- DAVIS INSTRUMENTS Weather Station Mounting Tripod (7716)
- DAVIS INSTRUMENTS Soil Moisture Sensor (6440)
- MET ONE Wind Direction Other Sensor (1565D)
- MET ONE Wind Direction Other Sensor (1564D)
- REED INSTRUMENTS LM-8000-NIST 6-in-1 Multi-Function Environmental Meter, (LM-8000-NIST)
- DWYER INSTRUMENTS Portable Wind Meter Balls, PK3 (A-376)
- DWYER INSTRUMENTS Dwyer Float Meter Gpm Lfma-03-A2 (LFMA-03-A2)
- Davis Instruments Weather Station Accessories