Shop All Weather Station
Davis Instruments
Stainless Steel Temperature Probe w/2-Wire Termination
Mfr # 6470
Zoro # G6480748
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davis Instruments
- MFR # 6470
- Zoro # G6480748
- UPC # 11698002412
- Country of Origin United States
- Category Weather Station
Description
Stainless Steel Temperature Probe w/Two-Wire Termination Measure temperature of air, soil, or water with this multi-purpose temperature probe. Add up to four probes to a single Leaf & Soil Moisture/Temperature Station. Or add to Vantage Connect and use in place of Vantage Connect's internal temperature sensor. Great option for measuring water or soil temperature without adding another station. Probe has a 2-1/2" (64mm)-long stainless steel housing and includes 15' (4.6M) direct-burial cable. Compatible with both original Vantage Pro and Vantage Pro2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CF)
- ENERPAC Pressure Gauge 50 000 Psi (T6011L)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- EXTECH Datalogging Pin/Pinless Moisture Meter w (MO55W)
- DAVIS INSTRUMENTS Stainless Steel Temperature Probe w/RJ Connector (6475)
- DAVIS INSTRUMENTS WeatherLink f/Vantage Pro2 (6510USB)
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/Radiation Shield (6830)
- DAVIS INSTRUMENTS Daytime Fan Aspirated Radiation Shield Kit (7747)
- DAVIS INSTRUMENTS WeatherLink Software, Windows, USB (6510USB)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & Standard Radiation Shield (6252)
- MARETRON Ultrasonic Wind & Weather Antenna (WSO200-01)
- Davis Instruments Weather Station