Shop All Weather Station Accessories
Davis Instruments
Soil Moisture Sensor
Mfr # 6440
Zoro # G3948524
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Leaf & Soil Moisture/Temperature Station
- Includes 15 ft Cable
- Sensor Cable Len. 15 ft
- For Air No
- Compatible Manufacturer Model Number 6345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davis Instruments
- MFR # 6440
- Zoro # G3948524
- UPC # 011698003303
- Country of Origin United States
- Category Weather Station Accessories
Dimensions
Cable Length | 15 ft |
Details
Item | Soil Moisture Sensor |
For Use With | Leaf & Soil Moisture/Temperature Station |
Includes | 15 ft Cable |
Sensor Cable Len. | 15 ft |
For Air | No |
Compatible Manufacturer Model Number | 6345 |
Bluetooth Enabled | No |
Wi-Fi Compatible | Yes |
For Water | Yes |
Product Type | Sensor |
Compatible Weather Monitoring System | Mfr. No. 6345, Mfr. No. 6345CS, Mfr. No. 6810 |
Number of Pieces | 1 |
Series | Davis Vantage Pro2 & Davis EnviroMonitor |
For Soil | Yes |
Sensor Type | Soil Moisture |
Weather Sensor Type | Soil Moisture |
Description
Soil Moisture Sensor, Series Davis Vantage Pro2 & Davis EnviroMonitor, Product Type Sensor, Weather Sensor Type Soil Moisture, Cable Length 15 ft, Number of Pieces 1, Compatible Weather Monitoring System Mfr. No. 6345, Mfr. No. 6345CS, Mfr. No. 6810, Includes 15 ft Cable, Wi-Fi Compatible Yes, For Water Yes, For Soil Yes, For Air No, Bluetooth Enabled No, Compatible Manufacturer Model Number 6345
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2035100)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (1059-2.5x50B)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLLV/30)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- DAVIS INSTRUMENTS Weather Station Mounting Tripod (7716)
- DAVIS INSTRUMENTS Temperature Probe (6470)
- MET ONE 2-Vane Quick Wind Other Sensor (53.2)
- DWYER INSTRUMENTS Dwyer Float Meter Gpm Lfma-03-A2 (LFMA-03-A2)
- DWYER INSTRUMENTS Portable Wind Meter Balls, PK3 (A-376)
- REED INSTRUMENTS Environmental Meter, 130dB, LCD (R4700SD)
- MET ONE Wind Direction Other Sensor (1564D)
- Davis Instruments Weather Station Accessories