Davis Instruments

Rocker Stopper Boat Stabilizer


product price: $19.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rocker Stopper Boat Stabilizer Rocker Stoppers help dampen the rocking motion of boats at anchor. Simply tie Rocker Stoppers approximately 44 cm (18 ) apart, making a string of them, with a 5-10 pound weight attached at the bottom of the string. Hang one string off each side of the boat. Just four units per side are what it takes on most boats to 36 . Be sure you hang them where they will always be underwater. Many people use mushroom anchors with their Rocker Stoppers because this type of weight nests well inside the last Rocker Stopper in your string. Use 10 mm (3/8 ) braided nylon or 3-stranded nylon line. Use without a weight (or with reduced weight) for drift fishing. Rocker Stoppers will slow down drift substantially. They are also great to use at the end of a dock to stabilize the tip from rocking. Rocker Stoppers nest together and each one is 33 cm (14 ) in diameter. It s lightweight and molded of high impact, virtually indestructible styrene. Can be deployed or retrieved in seconds. Unaffected by salt water and cannot affect the sides of your boat. Units are made to nest within each other, so storage is a breeze. Number of Rocker Stopper Units Needed on Each Side of the Boat (Sail or Power): Up to 26 feet (0-8 m) 3 27 to 36 feet (8-11 m) 4 37 to 42 feet (11-13 m) 5 43 to 50 feet (13-15 m) 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.