Shop All Marine & Boat Speakers & Navigation
Davis Instruments
Long Range Repeater w/Solar Power
Mfr # 7654
Zoro # G6576815
Free Shipping & Returns
$515.99
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
- Brand Davis Instruments
- MFR # 7654
- Zoro # G6576815
- UPC # 11698008285
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Wireless Long-Range Repeater with Solar Power For those who wish to send weather data much farther than 1,000' (300M), the Wireless Long-Range Repeater can extend the range up to two miles (3.2 km). Please note: Use of this product requires a pair of external antennas, sold separately.The Long-Range Repeater has a transmitting and a receiving cable, each with an end which will connect to an external antenna. Choose either our large omni directional antenna (#7656), range 1,560' (476 m) in all directions, or our Yagi directional antenna (#7660), range 5,000' (1.5 km) in one direction. You'll need two antennas for each Long-Range Repeater. The charging system is capable of performing continuously even under low light conditions. Includes solar panel, regulator circuit, and rechargeable battery. Compatible with Vantage Pro2 and Vantage Vue only. Not compatible with original Vantage Pro.
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
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 20 A (CBF-20)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-7/32 in. (PA2315)
- GROTE Economy Oval Side Turn/Marker Lamp (52193)
- WESTWARD Spot Mirror, 6-7/8 x 2 in., Silver, Steel (32UM46)
- DAVIS INSTRUMENTS Air Dryer 1000 (1458)
- DAVIS INSTRUMENTS Davis WeatherLink Console (6313)
- DAVIS INSTRUMENTS Davis Sonic Anemometer (6415)
- DAVIS INSTRUMENTS WeatherLink Live (6100)
- DAVIS INSTRUMENTS Mounting Tripod (7716)
- DAVIS INSTRUMENTS AIR DRYRS™ MILDEW FIGHTER (DAVIS INSTRUMENTS) (1458)
- SAMLEX AMERICA 450W Modified Sine Wave Inverter - 12V (SAM-450-12)
- Davis Instruments Marine & Boat Speakers & Navigation