Shop All Weather Station Accessories
Davis Instruments
Leaf Wetness Sensor
Mfr # 6420
Zoro # G4219381
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Leaf & Soil Moisture/Temperature Station
- Includes 40 ft Cable
- Power Source 3V DC
- Product Type Sensor
- Cable Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davis Instruments
- MFR # 6420
- Zoro # G4219381
- UPC # 011698002382
- Country of Origin United States
- Category Weather Station Accessories
Dimensions
Cable Length | 40 ft |
Details
Item | Leaf Wetness Sensor |
For Use With | Leaf & Soil Moisture/Temperature Station |
Includes | 40 ft Cable |
Power Source | 3V DC |
Product Type | Sensor |
Compatible Weather Monitoring System | Mfr. No. 6345, Mfr. No. 6345CS, Mfr. No. 6810 |
Wi-Fi Compatible | Yes |
For Water | Yes |
Sensor Cable Len. | 40 ft |
For Soil | Yes |
Sensor Type | Leaf Wetness |
Compatible Manufacturer Model Number | 6345; 6345CS; 6810 |
Series | Davis Vantage Pro2 & Davis EnviroMonitor |
Probe Material | Copper, Nickel, and Gold Plate on Glass-reinforced, ceramic-filled laminate Substrate |
Bluetooth Enabled | No |
Number of Pieces | 1 |
For Air | No |
Weather Sensor Type | Leaf Wetness |
Description
Leaf Wetness Sensor, Series Davis Vantage Pro2 & Davis EnviroMonitor, Product Type Sensor, Weather Sensor Type Leaf Wetness, Cable Length 40 ft, Number of Pieces 1, Compatible Weather Monitoring System Mfr. No. 6345, Mfr. No. 6345CS, Mfr. No. 6810, Includes 40 ft Cable, Power Source 3V DC, Probe Material Copper, Nickel, and Gold Plate on Glass-reinforced, ceramic-filled laminate Substrate, Wi-Fi Compatible Yes, For Water Yes, For Soil Yes, For Air No, Bluetooth Enabled No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver (LP1-SB-254-20X35)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242DOVAC/30#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL15)
- VOLT SNOOPER Volt Snooper Noncontact (THP101)
- DAVIS INSTRUMENTS Weather Station Mounting Tripod (7716)
- DAVIS INSTRUMENTS Temperature Probe (6470)
- DAVIS INSTRUMENTS Soil Moisture Sensor (6440)
- DWYER INSTRUMENTS Dwyer Float Meter Gpm Lfma-03-A2 (LFMA-03-A2)
- MET ONE Wind Direction Other Sensor (1565D)
- MET ONE Wind Direction Other Sensor (1564D)
- MET ONE 2-Vane Quick Wind Other Sensor (53.2)
- Davis Instruments Weather Station Accessories